J-4000 Triton Series Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
J-4000 Triton® Series J-4000 Triton Series Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C503
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-584, ASTM A-126 Class B
- AWWA:
- AWWA C-503, AWWA C-550
- Collection:
- J-4000 Triton® Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4-1/2 in x 2-1/2 in
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- No