James Jones Company

J-4000 Triton® Series Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

Part #JJ4040CPLSD  |  Manufacturer Part #J4040CPLSD

Fitting Sizes:

4 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: J-4000 Triton® Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

UL Listed: No