39-3/8 in. Floor Mount Vanity in Azure Blue

You last purchased this on
 
James Martin Vanities

Alicante 39-3/8 in. Floor Mount Vanity in Azure Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Alicante 39-3/8 in. Floor Mount Vanity in Azure Blue

  • Fast #
  • Part #JE110V395AZB
  • Item #9046671
  • Manufacturer Part #E110-V39.5-AZB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Azure Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Adjustable Shelves:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Alicante
Color Finish Category:
Blues
Color Finish Name:
Azure Blue
Depth:
15-3/5 in
Door Style:
Raised Panel
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
Energy Star Compliant:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
39-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
LED Light:
No
Material:
Wood, MDF
Mirror Included:
No
NSF Certified:
No
Number of Doors:
2
Number of Shelves:
4
Vanity Top Shape:
Rectangle
Width:
39-3/8 in
cUPC Certified:
No