James Martin Vanities
Athens 59-7/8 in. Floor Mount Vanity in Mid Century Acacia
Part #JE645V60SMCA3EMR | Item #9312312 | Manufacturer Part #E645-V60S-MCA-3EMR
Product Details
- Unit measures 30 in. W by 33.25 in. H
- Spacious top to display your skin care and cosmetics
- Drawer with handles for easy opening and closing
- Optional (additional cost item): Makeup Counter Stool upholstered in easy to clean, sueded finish microfiber fabric.
- Solid legs give added stability and sturdiness
- The elegant appearance of the piece will compliment a wide variety of different decors
- All James Martin product interiors and exteriors are sealed with moisture and UV resistant finishes
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Athens
Color Finish: Mid Century Acacia
Color Finish Category: Browns
Depth: 23-3/8 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/2 in
IAPMO Listed: No
Installation Type: Floor Mount
Material: [MDF, Mango Veneer, Parawood, Quartz, Yellow Poplar Solid]
NSF Certified: No
Number Of Bowls: 1
Number of Doors: 3
Number of Drawers: 5
Number of Holes: 3 Hole
Origin: Global
Vanity Top Shape: Rectangle
Width: 59-7/8 in