72 in. Floor Mount Vanity in Mid Century Acacia

You last purchased this on
 
James Martin Vanities

72 in. Floor Mount Vanity in Mid Century Acacia

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

72 in. Floor Mount Vanity in Mid Century Acacia

  • Fast #
  • Part #JE645V72MCA3GEX
  • Item #9312885
  • Manufacturer Part #E645-V72-MCA-3GEX
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mid Century Acacia Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spacious top to display your skin care and cosmetics
  • Drawer with handles for easy opening and closing
  • Unit measures 30 in. W by 33.25 in. H
  • The elegant appearance of the piece will compliment a wide variety of different decors
  • All James Martin product interiors and exteriors are sealed with moisture and UV resistant finishes
  • Solid legs give added stability and sturdiness
  • Optional (additional cost item): Makeup Counter Stool upholstered in easy to clean, sueded finish microfiber fabric.
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
5-3/4 in
Basin Length:
11-1/2 in
Basin Shape:
Rectangle
Basin Width:
17-1/2 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Mid Century Acacia
Cord Length:
7 ft
Depth:
23-1/2 in
Door Style:
Raised Panel
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
8 IN
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/2 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount, Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood, MDF, Veneer
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
2
Number of Doors:
4
Number of Drawers:
3
Number of Handles:
Four Handle
Number of Holes:
6 Hole
Number of Shelves:
2
OSHA:
No
Origin:
Global
SCAQMD Compliant:
No
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No