34-7/8 in. Floor Mount Vanity in Cottage White with Satin Nickel

You last purchased this on
 
James Martin Vanities

Brittany 34-7/8 in. Floor Mount Vanity in Cottage White with Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Brittany 34-7/8 in. Floor Mount Vanity in Cottage White with Satin Nickel

  • Fast #
  • Part #J650V36CWH
  • Item #7867724
  • Manufacturer Part #650-V36-CWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cottage White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Optional designer wood backsplash included with cabinet
  • Single door cabinet with one shelf and three drawers, lower drawer is "double height", top drawer is tip-out style
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Cabinets purchased separately will work with your own top
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Brittany
Color Finish Category:
Whites
Color Finish Name:
Cottage White
Depth:
22-15/16 in
GSA Approved:
No
Height:
32-5/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
MA Approved -:
No
Material:
Birch Solids, Birch Veneer
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
3
Number of Shelves:
1
Origin:
Global
Vanity Top Shape:
Rectangle
WaterSense Labeled:
No
Width:
34-7/8 in