39-2/5 in. Floor Mount Vanity in Platinum Ash
Brooklyn 39-2/5 in. Floor Mount Vanity in Platinum Ash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative furniture grade vanity gives your bathroom an elegant touch
- Our cabinets feature full-extension and ¾ extension, soft-close, undermount drawer slides, that have quick-release clips for easy removal of drawers
- The Brooklyn vanity by James Martin Vanities measures 39.4 W x 15.4 D x 33.5 H, providing ample storage space for your bathroom.
- Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
- Will work with a wide variety of different decors
- All JMV vanities are constructed with kiln-dried hardwood solids and hardwood plywood face with Maple or Birch veneers
- All stains are hand-finished
- All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Brooklyn
- Color Finish Category:
- Whites
- Color Finish Name:
- Platinum Ash
- Depth:
- 15-2/5 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 35-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Base Mount
- LED Light:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Drawers:
- 2
- Number of Holes:
- 1 Hole
- Number of Shelves:
- 1
- Origin:
- Global
- Pedestal Only:
- No
- Vanity Top Shape:
- Rectangle
- Vessel Only:
- No
- Width:
- 39-2/5 in
- cUPC Certified:
- No