39-2/5 in. Floor Mount Vanity in Platinum Ash
39-2/5 in. Floor Mount Vanity in Platinum Ash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
James Martin Vanities 39-2/5 in. Floor Mount Vanity in Platinum Ash
Part #JC205V395PTA
- Resin vanity top included with solid surface sink
- Vanity top predrilled for 8 in. wide spreadsheet faucet for easy installation – faucet sold separately
- The Brooklyn vanity by James Martin Vanities measures 39.4 W x 15.4 D x 35.5 H, providing ample storage space for your bathroom.
- Will work with a wide variety of different decors
- All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
- All stains are hand-finished
- Our cabinets feature full-extension and ¾ extension, soft-close, undermount drawer slides, that have quick-release clips for easy removal of drawers
- Decorative furniture grade vanity gives your bathroom an elegant touch
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Basin Depth:
- 3-1/2 in
- Basin Length:
- 8-3/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 34-5/8 in
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Platinum Ash
- Depth:
- 15-2/5 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 1-3/4 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 35-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Drawers:
- 2
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Number of Shelves:
- 1
- OSHA:
- No
- Origin:
- Global
- Pedestal Only:
- No
- SCAQMD Compliant:
- No
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- Vessel Only:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes