Brooklyn 39-2/5 in. Floor Mount Vanity in Rustic Ash

Part #JC205V395WG  |  Manufacturer Part #C205-V39.5-RSA-WG

Starting at
$ 949.00 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Brooklyn vanity by James Martin Vanities measures 39.4 W x 15.4 D x 35.5 H, providing ample storage space for your bathroom.
  • Resin vanity top included with solid surface sink
  • Vanity top predrilled for 8 in. wide spreadsheet faucet for easy installation – faucet sold separately
  • Decorative furniture grade vanity gives your bathroom an elegant touch
  • Our cabinets feature full-extension and ¾ extension, soft-close, undermount drawer slides, that have quick-release clips for easy removal of drawers
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • All stains are hand-finished
  • Will work with a wide variety of different decors

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Brooklyn

Color Finish: Rustic Ash

Color Finish Category: Browns

Depth: 15-2/5 in

GSA Approved: No

Hardware Included: No

Height: 35-1/2 in

IAPMO Listed: No

Installation Type: Floor Mount

Material: [Ash Solids, Ash Veneer, Plywood]

NSF Certified: No

Number Of Bowls: 1

Number of Drawers: 2

Number of Holes: 1 Hole

Origin: Global

Vanity Top Shape: Rectangle

Weight: 121.26

Width: 39-2/5 in