47-3/10 in. Floor Mount Vanity in Platinum Ash

You last purchased this on
 
James Martin Vanities

47-3/10 in. Floor Mount Vanity in Platinum Ash

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

47-3/10 in. Floor Mount Vanity in Platinum Ash

  • Fast #
  • Part #JC205V47PTAWG
  • Item #9312371
  • Manufacturer Part #C205-V47-PTA-WG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Platinum Ash Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Resin vanity top included with solid surface sink
  • Vanity top predrilled for 8 in. wide spreadsheet faucet for easy installation – faucet sold separately
  • The Brooklyn vanity by James Martin Vanities measures 47.3 W x 18.1 D x 35.5 H, providing ample storage space for your bathroom.
  • Will work with a wide variety of different decors
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • All stains are hand-finished
  • Our cabinets feature full-extension and ¾ extension, soft-close, undermount drawer slides, that have quick-release clips for easy removal of drawers
  • Decorative furniture grade vanity gives your bathroom an elegant touch
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
3-1/2 in
Basin Length:
11-1/8 in
Basin Shape:
Rectangle
Basin Width:
18-7/8 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Platinum Ash
Depth:
18-1/10 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
1-3/4 in
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
35-1/2 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood
Material Type:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
2
Number of Drawers:
2
Number of Handles:
No Handle
Number of Holes:
2 Hole
Number of Shelves:
1
OSHA:
No
Origin:
Global
Pedestal Only:
No
SCAQMD Compliant:
No
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
Vessel Only:
No
WaterSense Labeled:
No
cUPC Certified:
Yes