James Martin Vanities
Brooklyn 47-3/10 in. Floor Mount Vanity in Platinum Ash
Part #JC205V47 | Manufacturer Part #C205-V47-PTA-WG
Product Details
- The Brooklyn vanity by James Martin Vanities measures 47.3 W x 18.1 D x 35.5 H, providing ample storage space for your bathroom.
- Resin vanity top included with solid surface sink
- Vanity top predrilled for 8 in. wide spreadsheet faucet for easy installation – faucet sold separately
- Decorative furniture grade vanity gives your bathroom an elegant touch
- Our cabinets feature full-extension and ¾ extension, soft-close, undermount drawer slides, that have quick-release clips for easy removal of drawers
- All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
- All stains are hand-finished
- Will work with a wide variety of different decors
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Brooklyn
Color Finish: Platinum Ash
Color Finish Category: Whites
Depth: 18-1/10 in
GSA Approved: No
Hardware Included: No
Height: 35-1/2 in
IAPMO Listed: No
Installation Type: Floor Mount
Material: [Ash Solids, Ash Veneer, Plywood]
NSF Certified: No
Number Of Bowls: 2
Number of Drawers: 2
Number of Holes: 2 Hole
Origin: Global
Vanity Top Shape: Rectangle
Width: 47-3/10 in