63 in. Floor Mount Vanity in Platinum Ash

You last purchased this on
 
James Martin Vanities

63 in. Floor Mount Vanity in Platinum Ash

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

63 in. Floor Mount Vanity in Platinum Ash

  • Fast #
  • Part #JC205V63PTAWG
  • Item #9312886
  • Manufacturer Part #C205-V63-PTA-WG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Platinum Ash Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Resin vanity top included with solid surface sink
  • Vanity top predrilled for 8 in. wide spreadsheet faucet for easy installation – faucet sold separately
  • The Brooklyn vanity by James Martin Vanities measures 63 W x 18.1 D x 35.5 H, providing ample storage space for your bathroom.
  • Will work with a wide variety of different decors
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • All stains are hand-finished
  • Our cabinets feature full-extension and ¾ extension, soft-close, undermount drawer slides, that have quick-release clips for easy removal of drawers
  • Decorative furniture grade vanity gives your bathroom an elegant touch
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
3-1/2 in
Basin Length:
11-1/8 in
Basin Shape:
Rectangle
Basin Width:
26-3/4 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Platinum Ash
Depth:
18-1/10 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
1-3/4 in
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
35-1/2 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood
Material Type:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
2
Number of Drawers:
2
Number of Handles:
No Handle
Number of Holes:
2 Hole
Number of Shelves:
1
OSHA:
No
Origin:
Global
Pedestal Only:
No
SCAQMD Compliant:
No
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
Vessel Only:
No
WaterSense Labeled:
No
cUPC Certified:
Yes