Columbia Columbia 72 in. Single Vanity, Latte Oak w/ Glossy White Solid Surface Top

Part #J388V72SLTOBNGW  |  Item #7867387  |  Manufacturer Part #388-V72S-LTO-BN-GW

$ 4,099.06 EACH

Type:

J388V72SLTOBNGW

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four doors & three drawers & two shelves.
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
  • This cabinet features a stainless steel base with a Brushed Nickel finish.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
  • Glossy White Solid Surface, integrated top and sink included with Solid Surface cover for drain.
  • Solid Surface countertops are resistant to staining, mildew and UV light
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.

Documents

Specifications

ADA Compliant: No

Collection: Columbia

Color Finish: Latte Oak

Color Finish Category: Browns

Drain Included: No

Drain Location: Rear

Faucet Included: No

Height: 36 in

Installation Type: Freestanding

MA Approved: No

Material: Birch Wood, Oak Wood

Mirror Included: No

Number Of Bowls: 1

Number of Doors: 4

Number of Drawers: 3

Number of Shelves: 2

Origin: Global

Overflow Included Yes or No: No

Sink Depth: 2-2/5 in

Sink Material: Solid Surface

Type: J388V72SLTOBNGW

WaterSense Labeled: No