De Soto 29-13/16 in. Floor Mount Vanity in Silver Grey

Part #J825V30SL3ESR  |  Item #9312744  |  Manufacturer Part #825-V30-SL-3ESR

$ 1,736.64 EACH

Color/Finish:
Silver Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One door cabinet with a shelf & two drawers. The top drawer is Faux.
  • One Faux Shagreen Drawer Organizer inside the top drawer.
  • Solid poplar drawer boxes,1.5cm (0.6 in.) thickness.
  • Optional designer wood backsplash included with cabinet
  • 3cm polished Serena top by Silestone is highly stain and scratch resistant with low liquid absorption rate. Top features N-Boost technology designed to modify the surface at a molecular level, facilitates easier cleaning and maintenance.
  • Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: De Soto

Color Finish: Silver Grey

Color Finish Category: Greys

Depth: 22-13/16 in

GSA Approved: No

Hardware Included: No

Height: 35 in

IAPMO Listed: No

Installation Type: Floor Mount

Material: [Birch Solids, Birch Veneer, MDF, Plywood, Quartz, Yellow Poplar Solid]

NSF Certified: No

Number Of Bowls: 1

Number of Doors: 1

Number of Drawers: 2

Number of Holes: 3 Hole

Origin: Global

Style: Modern

Vanity Top Shape: Rectangle

Width: 29-13/16 in