James Martin Vanities
De Soto 71-13/16 in. Floor Mount Vanity in Bright White
Part #J825V72BW3EMR | Item #9312770 | Manufacturer Part #825-V72-BW-3EMR
Product Details
- Four doors cabinet with two shelves & three drawers.
- One Faux Shagreen Drawer Organizer inside the top drawer
- One Electrical Component attached on the right shelf, 120 Volt UL Rated, two electrical and two USB outlets.
- Optional designer wood backsplash included with cabinet
- 3cm polished Marfil top by Silestone is highly stain and scratch resistant with low liquid absorption rate. Top features N-Boost technology designed to modify the surface at a molecular level, facilitates easier cleaning and maintenance.
- Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: De Soto
Color Finish: Bright White
Color Finish Category: Whites
Depth: 22-13/16 in
GSA Approved: No
Hardware Included: No
Height: 35 in
IAPMO Listed: No
Installation Type: Floor Mount
Material: [Birch Solids, Birch Veneer, MDF, Plywood, Quartz, Yellow Poplar Solid]
NSF Certified: No
Number Of Bowls: 2
Number of Doors: 4
Number of Drawers: 3
Number of Holes: 3 Hole
Origin: Global
Style: Transitional
Vanity Top Shape: Rectangle
Width: 71-13/16 in