De Soto 118 in. Double Vanity Set, Bright White with Makeup Table, 3 CM Carrara Marble Top
De Soto 118 in. Double Vanity Set, Bright White with Makeup Table, 3 CM Carrara Marble Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Height from the floor to the bottom of the make up counter is 23.25"
- Makeup counter comes with two drawers and matching stone top
- 2 cabinets, each with one door, one shelf, & six drawers.
- Soft-close, undermount drawer glides and soft-close door hinges
- Optional designer wood backsplash included with cabinet
- 3cm eased edge Marble top comes with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- One Electrical Component attached on the shelf, 120 Volt UL Rated, two electrical and two USB outlets per cabinet
- One Faux Shagreen Drawer Organizer inside the top drawer of each cabinet
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Basin Depth:
- 6-1/8 in
- Basin Length:
- 11-13/16 in
- Basin Shape:
- Rectangle
- Basin Width:
- 16-9/16 in
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Cord Length:
- 7 ft
- Depth:
- 23-1/2 in
- Door Style:
- Raised Panel
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 36-1/4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Plywood, MDF
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Doors:
- 2
- Number of Drawers:
- 14
- Number of Handles:
- Sixteen Handle
- Number of Holes:
- 6 Hole
- Number of Shelves:
- 2
- OSHA:
- No
- Origin:
- Global
- Overflow Included:
- Yes
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J825V118BWDUCAR
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No