Mercer Island 48 in. Single Vanity, Glossy White, Radiant Gold

Part #J389V48GWG  |  Item #7868976  |  Manufacturer Part #389-V48-GW-G

$ 1,552.39 EACH

Type:

J389V48GWG

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two doors & three drawers.
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • The Radiant Gold drawer pulls will ship in a separate carton. Brushed Nickel finish drawer pulls are standard and ship pre-attached to the cabinet.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Adjustable Shelves: No

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Color Finish: Glossy White

Color Finish Category: Whites

Cord Length: 7 ft

Depth: 19-1/2 in

Door Style: Solid

Door Swing: Outswing

Drain Included: No

EPA Compliant: No

ETL Listed: No

FM Approved: No

FSC Certified: No

Faucet Included: No

Faucet Mount: Top Mount

Frame Type: Framed

GSA Approved: No

Hardware Included: Yes

Height: 14-1/2 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

LED Light: No

MA Approved: No

MSS Specifications: No

Material: Veneer, Wood

Mirror Included: No

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number of Doors: 2

Number of Drawers: 3

Number of Handles: Five Handle

OSHA Specifications: No

Origin: Global

Overflow Included Yes or No: No

SCAQMD Compliant: No

Smart Home Enabled: No

Swing Arm Included: No

Towel Bar Included: No

Type: J389V48GWG

UL Listed: No

WaterSense Labeled: No

cUPC Certified: No