0 items

Jamesbury Series 4000 316 Stainless Steel Standard Port Socket Weld 2250# Ball Valve

J4C3600XT2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Collection
Series 4000
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
2-59/100 in
Material
Stainless Steel
Material Type
316
Pressure Class
2500#
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday