0 items

Jamesbury Series 7150 150# Alloy Flanged Ball Valve

J7150313500XTZ2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASME Specifications
ASME Class 150
ASTM Specifications
ASTM A-193 Grade B8, B8C, B8T, ASTM A-194 Grade 8B, 8CB, 8MB, 8TB, 8FB, ASTM A-351 Grade CN7M
Clean Bagged
No
Collection
Series 7150
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
ISO Specifications
ISO 10497, ISO 5211
Length
6-1/2 in
Material
Stainless Steel
Material Type
Alloy 20
Maximum Pressure
170 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1-1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday