0 items

Jamesbury 150# Carbon Steel and Stainless Steel Flanged Ball Valve

J7150312236XTZ1NQ

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel, Stainless Steel
Maximum Pressure
750 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Port Opening
Standard Port
Valve Seat Material
Xtreme PTFE
Valve Size
3 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday