0 items

Jamesbury 2000# Carbon Steel and Stainless Steel NPT Ball Valve

J9FB2236XTB28

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel, Stainless Steel
Maximum Pressure
1200 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Seat Material
TFM
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday