0 items

Jamesbury 2000 psi CWP Ball Valve with Handle

J156MET001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for applications where non-relieving seats are acceptable

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
End Connection 1
NPT
End Connection 2
NPT
Length
4-1/25 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
2000 psi
Maximum Temperature
450
Valve Body Style
2 piece
Valve Port Opening
Standard Port
Valve Seat Material
Reinforced PTFE
Valve Size
1-1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday