Jamesbury

3 in. Valve Repair Kit

Part #JRKN174XTZ  |  Manufacturer Part #RKN174XTZ

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

Brand Model Compatibility: Series 7000 Flanged Ball Valves

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Product Type: Repair Kit

Valve Size: 3 in