0 items

Jamesbury Series 4000 316 Stainless Steel Socket Weld 3-Piece Full Port Ball Valve

J4DBO3600XTZ

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-351
Collection
Series 4000
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
Length
3-12/25 in
Material
Stainless Steel
Material Type
316
Maximum Temperature
500
NSF Certified
No
Pressure Class
2500#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday