Jamesbury

Clincher® Series 2000 1-1/2 in. Brass Standard Port Threaded 2 piece Ball Valve with PTFE Seat

Part #J211136TT0J  |  Manufacturer Part #21-1136TT-0 1-1/2

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-193, ASTM A-449, ASTM B-283]

Clean Bagged: No

Collection: Clincher® Series 2000

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Handle Material: Stainless Steel

High Pressure: 400

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: No

Temperature Range: -60 to 500 Deg F (-51 to 260 Deg C)

UL Listed: Yes

Valve Body Material: Brass

Valve Body Style: 2 piece

Valve Disc Material: Brass

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve