Jamesbury

Clincher® Series 2000 1-1/2 in. Brass Standard Port Threaded 400# Ball Valve

Part #J211100TT0NQJ  |  Manufacturer Part #21-1100TT-0NQ 1-1/2

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM B-283 377, ASTM A-449, ASTM A-193 Grade B7]

Clean Bagged: No

Collection: Clincher® Series 2000

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Handle Material: Carbon Steel

IAPMO Listed: No

Length: 3-18/25 in

Material: Brass

Maximum Pressure: 800 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 400#

Recommended Valve Application: [Gas, Oil]

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Stem: Standard

Valve Type: Ball Valve