2 in. Carbon Steel Standard Port Threaded 800# Ball Valve
Clincher® Series 2000 2 in. Carbon Steel Standard Port Threaded 800# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- High quality
- Robust engineering design
- Bubble tight shut off
- Automatable
- Bi-directional in hazardous media service
- Long service life
Specifications
- ASTM:
- ASTM A-193 Grade 2H, ASTM A-193 Grade B7, ASTM A-216 Grade WCB, ASTM A-449
- Clean Bagged:
- No
- Collection:
- Clincher® Series 2000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 4-19/50 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 800
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 800#
- Recommended Valve Application:
- Gas
- Temperature Range:
- -60 to 500 Deg F (-51 to 260 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 6.8 lb
- Width:
- 3-63/100 in