3/4 in. Carbon Steel Standard Port Threaded 800# Ball Valve
Clincher® Series 2000 3/4 in. Carbon Steel Standard Port Threaded 800# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Clincher® Series 2000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE, Xtreme
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 2 lb