0 items

Jamesbury Quadra-Powr®X Carbon Steel and Stainless Steel Actuator

JQPX1CM

Material

Carbon Steel
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Quadra-Powr®X
Material
Carbon Steel, Ductile Iron, Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
150
Torque In-Lbs
300 in-lbs

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday