1 in. 316 Stainless Steel Standard Port NPT 2000# Ball Valve w/Filled PTFE with graphite seats
Series 3000 1 in. 316 Stainless Steel Standard Port NPT 2000# Ball Valve w/Filled PTFE with graphite seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For applications where positive, long-lasting shutoff is required
Specifications
- Collection:
- Series 3000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- ISO:
- ISO 10497
- Length:
- 3-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Type:
- J333600MLGZ
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve