1 in. Stainless Steel Standard Port NPT CL800 Ball Valve

You last purchased this on
 
Jamesbury

Series 4000 1 in. Stainless Steel Standard Port NPT CL800 Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 4000 1 in. Stainless Steel Standard Port NPT CL800 Ball Valve

  • Fast #
  • Part #J4ABTG3600XT2G
  • Item #7025639
  • Manufacturer Part #MA0090593
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.34
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
Height:
3-29/100 in
IAPMO Listed -:
No
Length:
3-69/100 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
100
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Recommended Valve Application:
Water
Type:
FNW150FFG11614
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
1 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
4.8 lb