Jamesbury

Series 4000 1/2 in. 316 Stainless Steel Full Port NPT x Socket Weld 2500# Ball Valve

Part #J4NO3600XTB2  |  Manufacturer Part #4NO3600XTB2

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Collection: Series 4000

End Connection 1: NPT

End Connection 2: Socket Weld

End Connections: NPT x Socket Weld

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Pressure Class: 2500#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Type: Ball Valve