1/2 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/PTFE Seats
Series 4000 1/2 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/PTFE Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B15.34, ASME B31.1, ASME B31.3, ASME B31.4
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 2-9/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 2-59/100 in
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water, Chemical, Petrochemical, Pulp and Paper
- Temperature Range:
- -20 to 500 Deg F (-29 to 260 Deg C)
- Temperature Rating:
- 500
- Type:
- IG3009P
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 1.9 lb