2 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats

You last purchased this on
 
Jamesbury

Series 4000 2 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 4000 2 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4D3600XT2K
  • Item #4207267
  • Manufacturer Part #MA0127410
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for handling petroleum products and other flammable or hazardous substances, as well as for an extremely broad range of normal and corrosive services
  • Requires Certification

Specifications

Collection:
Series 4000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed -:
No
Length:
6-19/100 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
600
NSF Certified:
No
Pressure - Maximum:
2500 psi
Pressure Class:
1000#
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
2 in
Valve Type:
Ball Valve