2 in. Carbon Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 2 in. Carbon Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.11, ASME B31.1, ASME B31.3, ASME B31.4
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-216
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 17292, ISO 5211, ISO 7-1
- Length:
- 6-19/100 in
- Material:
- Carbon Steel, Stainless Steel
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Pressure - Maximum:
- 2250 psi
- Pressure Class:
- 1000#
- Temperature Range:
- Up to 600 Deg F
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 2 in
- Valve Stem:
- Guided
- Valve Type:
- Ball Valve
- Weight:
- 25.3 lb