Jamesbury Series 4000 1 in. 316 Stainless Steel Full Port NPT 2500# Ball Valve

J4BBO3600XT2

Manufacturer Part #: 4BBO-3600XT-2

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Series 4000
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday