Jamesbury Series 4000 1 in. Carbon Steel Reduced Port NPT 1200# Ball Valve

J4ABTG2236XTB1

Manufacturer Part #: 4A-B-TG-2236-XT-B1

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-351, ASTM A-453
Clean Bagged
No
Collection
Series 4000
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Stainless Steel
High Pressure
1200
IAPMO Listed
No
ISO Specifications
ISO 17292, ISO 5211, ISO 7-1
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-72
NSF Certified
No
Temperature Rating
140
UL Listed
No
Valve Body Material
Carbon Steel
Valve Operator
Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Xtreme PTFE
Valve Type
Ball Valve
Width
3-69/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday