Jamesbury

Series 7150 10 in. 316 Stainless Steel Standard Port Flanged 150# Ball Valve

Part #J7150313600TTT210  |  Manufacturer Part #7150313600TTT

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 150, ANSI B16.5]

ASME Specifications: [ASME Class 150, ASME B16.34]

ASTM Specifications: [ASTM A-351, ASTM B-164, ASTM A-193, ASTM A-515, ASTM A-479, ASTM A-194, ASTM A-240]

Clean Bagged: No

Collection: Series 7150

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 15848

Material: Stainless Steel

Material Type: 316

Maximum Temperature: 500

Minimum Temperature: -100

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: PTFE

Valve Size: 10 in

Valve Type: Ball Valve