3 in. 316 Stainless Steel Standard Port Flanged 150# Ball Valve
Series 7150 3 in. 316 Stainless Steel Standard Port Flanged 150# Ball Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- ASME:
- ASME Class 150
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-193 Grade B8, B8C, B8T, ASTM A-194 Grade 8B, 8CB, 8MB, 8TB, 8FB
- Clean Bagged:
- No
- Collection:
- Series 7150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 5211
- Length:
- 8 in
- Material Type:
- 316
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 170 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Type:
- TB8DRATT4
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve