Jamesbury Series 7150 316 Stainless Steel Standard Port Flanged 150# Ball Valve

J7150313600XTZ204

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
Clean Bagged
No
Collection
Series 7150
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Length
5 in
MSS Specifications
MSS SP-25
Material
Stainless Steel
Material Type
316
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday