Jamesbury Series 7000 316 Stainless Steel Standard Port Flanged 150# Ball Valve

J7150TG313600XTZ2

Manufacturer Part #: 7150TG-31-3600XTZ-2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
API Specifications
API 607, API 608
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-193 Grade B7, ASTM A-193 Grade B7M, ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8M, ASTM A-193 Grade B8T, ASTM A-194 Grade 2H, ASTM A-194 Grade 2HM, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-351 Grade CF8M
Clean Bagged
No
Collection
Series 7000
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
ISO Specifications
ISO 15848-1, ISO 5211
Length
6-1/2 in
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Chemical, Petrochemical, Pulp and Paper, Water
Temperature Range
-20 to 500 Deg F (-29 to 260 Deg C)
Temperature Rating
500
UL Listed
No
Valve Body Material
316 Stainless Steel
Valve Body Style
1 piece
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Xtreme
Valve Size
1-1/2 in
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday