Jamesbury

Series 815 12 in. Carbon Steel Xtreme Lever Handle Butterfly Valve

Part #J815L112236XZ12  |  Manufacturer Part #815L-11-2236XZ 12

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides long-lasting tight shut-off capability, excellent flow characteristics and long service life

Specifications

ASTM Specifications: ASTM A-216

Collection: Series 815

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Carbon Steel

Maximum Pressure: 150 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Lug

Valve Operator: Lever Handle

Valve Seat Material: Xtreme

Valve Size: 12 in

Valve Type: Butterfly Valve