8 in. Stainless Steel Xtreme Seat 150# Lug Fire-Tite® Butterfly Valve
Series 815 8 in. Stainless Steel Xtreme Seat 150# Lug Fire-Tite® Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME Class 150
- ASTM:
- ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Series 815
- FM Approved:
- No
- Height:
- 18-1/4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Pressure Class:
- 150#
- Type:
- JF815L3136HBAEXZ
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Seat Material:
- Xtreme
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve