2 in. Carbon Steel Full Port Flanged 300# Ball Valve

You last purchased this on
 
Jamesbury

Series 9300 2 in. Carbon Steel Full Port Flanged 300# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 9300 2 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #MJ9300312236XTZ1CK
  • Item #7290410
  • Manufacturer Part #2 9300312236XTZ1C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME Class 150, ASME Class 300
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Clean Bagged:
No
Collection:
Series 9300
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Length:
8-1/2 in
Material:
Carbon Steel
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
300#
Recommended Valve Application:
Gas, Water
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme PTFE
Valve Size:
2 in
Valve Type:
Ball Valve