Jamesbury Series 9300 Carbon Steel Full Port Flanged 300# Ball Valve

J9300312236TTT1C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME Class 150, ASME Class 300
ASTM Specifications
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Clean Bagged
No
Collection
Series 9300
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
600 psi
Maximum Temperature
500
Minimum Temperature
-20
NSF Certified
No
Pressure Class
300#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday