0 items

Jamesbury 4000 Series 3-Piece Stainless Steel NPT Full Port Ball Valve with Latch Lock Lever Handle

J4A3600XT2

Valve Size:

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.11, ANSI B16.25, ANSI B16.34, ANSI B31.1, ANSI B31.3, ANSI B31.4
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-216 WCB, ASTM A-351 CF8M
Clean Bagged
No
Collection
4000 Series
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-72
Material
Stainless Steel
Maximum Pressure
1200 CWP
Maximum Temperature
316
NSF Certified
No
Pressure Class
2000#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday