Jamesbury

Stainless Steel Oval Handle

Part #J012079630  |  Manufacturer Part #012 0796 30

Handle Type:

Oval
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 1/2 in - 2 in Series 3000 NPT Ball Valves

FM Approved: No

GSA Approved: No

Handle Material: Stainless Steel

Handle Type: Oval

NSF Certified: No

UL Listed: No