Jamesbury Value-Line® Series 3 Carbon Steel Standard Port NPT 1000# Ball Valve

J3A2236MT3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only - please contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM A-216 WCB
Clean Bagged
No
Collection
Value-Line® Series 3
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Carbon Steel
IAPMO Listed
No
Length
3-12/25 in
Material
Carbon Steel
Maximum Pressure
1000 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
1000#
Recommended Valve Application
Gas, Oil
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday