3/4 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/RTFE Seats

You last purchased this on
 
Jamesbury

Value-Line™ Series 3C 3/4 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/RTFE Seats

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Value-Line™ Series 3C 3/4 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/RTFE Seats

  • Fast #
  • Part #J3C2236MT3F
  • Item #4207103
  • Manufacturer Part #MA0015367
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self relieving seat technology
  • Manual operation
  • Robust engineering design
  • High quality
  • Requires Certification

Specifications

ASTM:
ASTM A-216 WCB
BAA Compliant:
No
Clean Bagged:
No
Collection:
Value-Line™ Series 3C
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
Height:
2-19/50 in
IAPMO Listed -:
No
Length:
2-89/100 in
MA Approved -:
No
Material:
Carbon Steel
Maximum Temperature:
100
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
1000
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Recommended Valve Application:
Cold Working Pressure
Temperature Range:
-60 to 500 Deg F (-50 to 260 Deg C)
Temperature Rating:
500
Type:
J3C2236MT3FZ
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1.7 lb
cUPC Certified:
No