1 in. Stainless Steel Full Port NPT 1000# Fire-Tite Ball Valve w/PTFE Seats
Value-Line™ Series 6F 1 in. Stainless Steel Full Port NPT 1000# Fire-Tite Ball Valve w/PTFE Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slide-lock handle meets the requirements of OSHA 1910.147
- Ideal choice for majority of applications where tight shut-off is required
Specifications
- ANSI:
- ANSI B120.1
- Collection:
- Value-Line™ Series 6F
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 3-19/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Minimum Temperature:
- -60
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2.7 lb